Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Metric Plain Brg 20 X 23 X 10 mm

  • Mfr # BMP 20 23 10

  • Zoro # G315857723


product price: $10.39
/ea

Key Features

System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Plain Bearing Material
Bronze
For Shaft Size
19.947 to 19.980 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 20 23 10
Zoro #
G315857723
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
19.947 to 19.980 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Outside Diameter
23 mm
Overall Length
10 mm
Bore Diameter
20 mm

Details

System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
Material Group
Metallic
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
For Housing Bore Range
23 to 23.021 mm

Description

Plain Sleeve Bearing, Bore Diameter 20 mm, For Housing Bore Range 23 to 23.021 mm, For Shaft Size 19.947 to 19.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 23 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.