Zoro Homepage

BOWMET Metric Plain Brg 22 X 25 X 10 mm

  • Mfr # BMP 22 25 10

  • Zoro # G515857745


product price: $10.79
/ea

Key Features

For Shaft Size
21.947 to 21.980 mm
Maximum Temperature
300 Degrees C
Material Group
Metallic
Minimum Temperature
-250 Degrees C
For Housing Bore Range
25 to 25.021 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 22 25 10
Zoro #
G515857745
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
21.947 to 21.980 mm
Bore Diameter
22 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Outside Diameter
25 mm
Overall Length
10 mm

Details

Maximum Temperature
300 Degrees C
Material Group
Metallic
Minimum Temperature
-250 Degrees C
For Housing Bore Range
25 to 25.021 mm
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 22 mm, For Housing Bore Range 25 to 25.021 mm, For Shaft Size 21.947 to 21.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 25 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.