Zoro Homepage

BOWMET Metric Plain Brg 24 X 27 X 25 mm

  • Mfr # BMP 24 27 25

  • Zoro # G515857608


product price: $19.19
/ea

Key Features

Minimum Temperature
-250 Degrees C
Outside Diameter
27 mm
Material Group
Metallic
For Shaft Size
23.947 to 23.980 mm
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 24 27 25
Zoro #
G515857608
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
27 mm
For Shaft Size
23.947 to 23.980 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Bore Diameter
24 mm
Overall Length
25 mm

Details

Minimum Temperature
-250 Degrees C
Material Group
Metallic
Maximum Temperature
300 Degrees C
For Housing Bore Range
27 to 27.021 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 24 mm, For Housing Bore Range 27 to 27.021 mm, For Shaft Size 23.947 to 23.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 27 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.