Zoro Homepage

BOWMET Metric Plain Brg 24 X 27 X 30 mm

  • Mfr # BMP 24 27 30

  • Zoro # G715857552


product price: $21.39
/ea

Key Features

Maximum Temperature
300 Degrees C
System of Measurement
Metric
Bore Diameter Tolerance
+0.000 to +0.052 mm
Material Group
Metallic
For Shaft Size
23.947 to 23.980 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 24 27 30
Zoro #
G715857552
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.052 mm
For Shaft Size
23.947 to 23.980 mm
Overall Length
30 mm
Outside Diameter
27 mm
Bore Diameter
24 mm

Details

Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
Material Group
Metallic
Minimum Temperature
-250 Degrees C
For Housing Bore Range
27 to 27.021 mm
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 24 mm, For Housing Bore Range 27 to 27.021 mm, For Shaft Size 23.947 to 23.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 27 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.