Zoro Homepage

BOWMET Metric Plain Brg 25 X 28 X 25 mm

  • Mfr # BMP 25 28 25

  • Zoro # G515857684


product price: $19.99
/ea

Key Features

Material Group
Metallic
System of Measurement
Metric
Outside Diameter
28 mm
Plain Bearing Material
Bronze
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 25 28 25
Zoro #
G515857684
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
28 mm
Overall Length
25 mm
Bore Diameter
25 mm
For Shaft Size
24.947 to 24.980 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm

Details

Material Group
Metallic
System of Measurement
Metric
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
For Housing Bore Range
28 to 28.021 mm
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 25 mm, For Housing Bore Range 28 to 28.021 mm, For Shaft Size 24.947 to 24.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 28 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.