Zoro Homepage

BOWMET Metric Plain Brg 26 X 30 X 15 mm

  • Mfr # BMP 26 30 15

  • Zoro # G715857651


product price: $18.75
/ea

Key Features

Material Group
Metallic
Maximum Temperature
300 Degrees C
For Shaft Size
25.947 to 25.980 mm
Outside Diameter
30 mm
Bore Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 26 30 15
Zoro #
G715857651
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
25.947 to 25.980 mm
Outside Diameter
30 mm
Bore Diameter
26 mm
Overall Length
15 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm

Details

Material Group
Metallic
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
System of Measurement
Metric
For Housing Bore Range
30 to 30.021 mm
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 26 mm, For Housing Bore Range 30 to 30.021 mm, For Shaft Size 25.947 to 25.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 30 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.