Zoro Homepage

BOWMET Metric Plain Brg 28 X 32 X 15 mm

  • Mfr # BMP 28 32 15

  • Zoro # G615857638


product price: $19.69
/ea

Key Features

Material Group
Metallic
Overall Length
15 mm
For Shaft Size
27.947 to 27.980 mm
For Housing Bore Range
32 to 32.025 mm
Outside Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 28 32 15
Zoro #
G615857638
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
15 mm
For Shaft Size
27.947 to 27.980 mm
Outside Diameter
32 mm
Bore Diameter
28 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm

Details

Material Group
Metallic
For Housing Bore Range
32 to 32.025 mm
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 28 mm, For Housing Bore Range 32 to 32.025 mm, For Shaft Size 27.947 to 27.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 32 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.