Zoro Homepage

BOWMET Metric Plain Brg 30 X 34 X 15 mm

  • Mfr # BMP 30 34 15

  • Zoro # G815857537


product price: $20.15
/ea

Key Features

Material Group
Metallic
For Housing Bore Range
34 to 34.025 mm
Overall Length
15 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 30 34 15
Zoro #
G815857537
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
15 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
For Shaft Size
29.947 to 29.980 mm
Bore Diameter
30 mm
Outside Diameter
34 mm

Details

Material Group
Metallic
For Housing Bore Range
34 to 34.025 mm
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 30 mm, For Housing Bore Range 34 to 34.025 mm, For Shaft Size 29.947 to 29.980 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 34 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.052 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.