Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Metric Plain Brg 32 X 36 X 20 mm

  • Mfr # BMP 32 36 20

  • Zoro # G515857523


product price: $24.79
/ea

Key Features

Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Bore Diameter Tolerance
+0.000 to +0.062 mm
For Shaft Size
31.936 to 31.975 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 32 36 20
Zoro #
G515857523
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.062 mm
For Shaft Size
31.936 to 31.975 mm
Bore Diameter
32 mm
Overall Length
20 mm
Outside Diameter
36 mm

Details

Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Material Group
Metallic
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
For Housing Bore Range
36 to 36.025 mm

Description

Plain Sleeve Bearing, Bore Diameter 32 mm, For Housing Bore Range 36 to 36.025 mm, For Shaft Size 31.936 to 31.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 36 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.