Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Metric Plain Brg 32 X 36 X 25 mm

  • Mfr # BMP 32 36 25

  • Zoro # G215857564


product price: $30.19
/ea

Key Features

Material Group
Metallic
For Housing Bore Range
36 to 36.025 mm
Outside Diameter
36 mm
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 32 36 25
Zoro #
G215857564
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
36 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Bore Diameter
32 mm
For Shaft Size
31.936 to 31.975 mm
Overall Length
25 mm

Details

Material Group
Metallic
For Housing Bore Range
36 to 36.025 mm
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 32 mm, For Housing Bore Range 36 to 36.025 mm, For Shaft Size 31.936 to 31.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 36 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.