Zoro Homepage

BOWMET Metric Plain Brg 34 X 38 X 15 mm

  • Mfr # BMP 34 38 15

  • Zoro # G015857436


product price: $21.69
/ea

Key Features

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Material Group
Metallic
For Housing Bore Range
38 to 38.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 34 38 15
Zoro #
G015857436
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
33.936 to 33.975 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Bore Diameter
34 mm
Overall Length
15 mm
Outside Diameter
38 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Material Group
Metallic
For Housing Bore Range
38 to 38.025 mm
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 34 mm, For Housing Bore Range 38 to 38.025 mm, For Shaft Size 33.936 to 33.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 38 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.