Zoro Homepage

BOWMET Metric Plain Brg 34 X 38 X 25 mm

  • Mfr # BMP 34 38 25

  • Zoro # G615857454


product price: $32.49
/ea

Key Features

Outside Diameter
38 mm
Maximum Temperature
300 Degrees C
Bore Diameter Tolerance
+0.000 to +0.062 mm
For Housing Bore Range
38 to 38.025 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 34 38 25
Zoro #
G615857454
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
38 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Overall Length
25 mm
Bore Diameter
34 mm
For Shaft Size
33.936 to 33.975 mm

Details

Maximum Temperature
300 Degrees C
For Housing Bore Range
38 to 38.025 mm
System of Measurement
Metric
Item
Plain Sleeve Bearing
Material Group
Metallic
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 34 mm, For Housing Bore Range 38 to 38.025 mm, For Shaft Size 33.936 to 33.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 38 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.