Zoro Homepage

BOWMET Metric Plain Brg 35 X 39 X 15 mm

  • Mfr # BMP 35 39 15

  • Zoro # G615857478


product price: $21.59
/ea

Key Features

Bore Diameter Tolerance
+0.000 to +0.062 mm
Material Group
Metallic
For Housing Bore Range
39 to 39.025 mm
System of Measurement
Metric
For Shaft Size
34.936 to 34.975 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 35 39 15
Zoro #
G615857478
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.062 mm
For Shaft Size
34.936 to 34.975 mm
Outside Diameter
39 mm
Bore Diameter
35 mm
Overall Length
15 mm

Details

Material Group
Metallic
Item
Plain Sleeve Bearing
For Housing Bore Range
39 to 39.025 mm
System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 35 mm, For Housing Bore Range 39 to 39.025 mm, For Shaft Size 34.936 to 34.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 39 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.