Zoro Homepage

BOWMET Metric Plain Brg 35 X 39 X 20 mm

  • Mfr # BMP 35 39 20

  • Zoro # G615857447


product price: $26.99
/ea

Key Features

Plain Bearing Material
Bronze
Outside Diameter
39 mm
Bore Diameter
35 mm
Overall Length
20 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 35 39 20
Zoro #
G615857447
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
39 mm
Bore Diameter
35 mm
Overall Length
20 mm
For Shaft Size
34.936 to 34.975 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm

Details

Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Material Group
Metallic
For Housing Bore Range
39 to 39.025 mm
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 35 mm, For Housing Bore Range 39 to 39.025 mm, For Shaft Size 34.936 to 34.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 39 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.