Zoro Homepage

BOWMET Metric Plain Brg 36 X 40 X 15 mm

  • Mfr # BMP 36 40 15

  • Zoro # G215857502


product price: $21.85
/ea

Key Features

Material Group
Metallic
Bore Diameter
36 mm
For Shaft Size
35.936 to 35.975 mm
System of Measurement
Metric
For Housing Bore Range
40 to 40.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 36 40 15
Zoro #
G215857502
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
36 mm
For Shaft Size
35.936 to 35.975 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Overall Length
15 mm
Outside Diameter
40 mm

Details

Material Group
Metallic
System of Measurement
Metric
For Housing Bore Range
40 to 40.025 mm
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 36 mm, For Housing Bore Range 40 to 40.025 mm, For Shaft Size 35.936 to 35.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 40 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.