Zoro Homepage

BOWMET Metric Plain Brg 36 X 40 X 40 mm

  • Mfr # BMP 36 40 40

  • Zoro # G215857410


product price: $50.59
/ea

Key Features

Maximum Temperature
300 Degrees C
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
40 mm
For Shaft Size
35.936 to 35.975 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 36 40 40
Zoro #
G215857410
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
40 mm
For Shaft Size
35.936 to 35.975 mm
Overall Length
40 mm
Bore Diameter
36 mm

Details

Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Item
Plain Sleeve Bearing
For Housing Bore Range
40 to 40.025 mm
Plain Bearing Material
Bronze
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 36 mm, For Housing Bore Range 40 to 40.025 mm, For Shaft Size 35.936 to 35.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 40 mm, Overall Length 40 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.