Zoro Homepage

BOWMET Metric Plain Brg 36 X 40 X 50 mm

  • Mfr # BMP 36 40 50

  • Zoro # G315857495


product price: $62.49
/ea

Key Features

System of Measurement
Metric
Overall Length
50 mm
Plain Bearing Material
Bronze
Bore Diameter
36 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 36 40 50
Zoro #
G315857495
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
50 mm
Bore Diameter
36 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
For Shaft Size
35.936 to 35.975 mm
Outside Diameter
40 mm

Details

System of Measurement
Metric
Plain Bearing Material
Bronze
For Housing Bore Range
40 to 40.025 mm
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 36 mm, For Housing Bore Range 40 to 40.025 mm, For Shaft Size 35.936 to 35.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 40 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.