Zoro Homepage

BOWMET Metric Plain Brg 38 X 42 X 50 mm

  • Mfr # BMP 38 42 50

  • Zoro # G515857486


product price: $69.19
/ea

Key Features

System of Measurement
Metric
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
42 mm
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 38 42 50
Zoro #
G515857486
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
42 mm
Overall Length
50 mm
Bore Diameter
38 mm
For Shaft Size
37.936 to 37.975 mm

Details

System of Measurement
Metric
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
For Housing Bore Range
42 to 42.025 mm
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 38 mm, For Housing Bore Range 42 to 42.025 mm, For Shaft Size 37.936 to 37.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 42 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.