Zoro Homepage

BOWMET Metric Plain Brg 40 X 44 X 20 mm

  • Mfr # BMP 40 44 20

  • Zoro # G115857459


product price: $29.15
/ea

Key Features

Bore Diameter
40 mm
Overall Length
20 mm
Outside Diameter
44 mm
For Housing Bore Range
44 to 44.025 mm
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 40 44 20
Zoro #
G115857459
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
40 mm
Overall Length
20 mm
Outside Diameter
44 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
For Shaft Size
39.936 to 39.975 mm

Details

For Housing Bore Range
44 to 44.025 mm
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 40 mm, For Housing Bore Range 44 to 44.025 mm, For Shaft Size 39.936 to 39.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 44 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.