Zoro Homepage

BOWMET Metric Plain Brg 40 X 44 X 25 mm

  • Mfr # BMP 40 44 25

  • Zoro # G015857467


product price: $34.89
/ea

Key Features

System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Material Group
Metallic
For Shaft Size
39.936 to 39.975 mm
For Housing Bore Range
44 to 44.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 40 44 25
Zoro #
G015857467
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
39.936 to 39.975 mm
Bore Diameter
40 mm
Overall Length
25 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
44 mm

Details

System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Item
Plain Sleeve Bearing
For Housing Bore Range
44 to 44.025 mm
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 40 mm, For Housing Bore Range 44 to 44.025 mm, For Shaft Size 39.936 to 39.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 44 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.