Zoro Homepage

BOWMET Metric Plain Brg 50 X 55 X 30 mm

  • Mfr # BMP 50 55 30

  • Zoro # G915857307


product price: $62.29
/ea

Key Features

Plain Bearing Material
Bronze
Material Group
Metallic
Bore Diameter Tolerance
+0.000 to +0.062 mm
Bore Diameter
50 mm
For Housing Bore Range
55 to 55.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 50 55 30
Zoro #
G915857307
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.062 mm
Bore Diameter
50 mm
Overall Length
30 mm
Outside Diameter
55 mm
For Shaft Size
49.936 to 49.975 mm

Details

Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Material Group
Metallic
For Housing Bore Range
55 to 55.03 mm
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 50 mm, For Housing Bore Range 55 to 55.03 mm, For Shaft Size 49.936 to 49.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 55 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.