Zoro Homepage

BOWMET Metric Plain Brg 55 X 60 X 30 mm

  • Mfr # BMP 55 60 30

  • Zoro # G415857463


product price: $70.59
/ea

Key Features

Plain Bearing Material
Bronze
Bore Diameter
55 mm
Maximum Temperature
300 Degrees C
Overall Length
30 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 55 60 30
Zoro #
G415857463
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
55 mm
Overall Length
30 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
For Shaft Size
54.924 to 54.970 mm
Outside Diameter
60 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Material Group
Metallic
For Housing Bore Range
60 to 60.03 mm
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 55 mm, For Housing Bore Range 60 to 60.03 mm, For Shaft Size 54.924 to 54.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 60 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.