Zoro Homepage

BOWMET Metric Plain Brg 60 X 65 X 40 mm

  • Mfr # BMP 60 65 40

  • Zoro # G715857347


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material Group
Metallic
Overall Length
40 mm
For Housing Bore Range
65 to 65.03 mm
Bore Diameter
60 mm
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 60 65 40
Zoro #
G715857347
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
40 mm
Bore Diameter
60 mm
For Shaft Size
59.924 to 59.970 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
65 mm

Details

Item
Plain Sleeve Bearing
Material Group
Metallic
For Housing Bore Range
65 to 65.03 mm
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 60 mm, For Housing Bore Range 65 to 65.03 mm, For Shaft Size 59.924 to 59.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 65 mm, Overall Length 40 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.