Zoro Homepage

BOWMET Metric Plain Brg 60 X 65 X 70 mm

  • Mfr # BMP 60 65 70

  • Zoro # G315857310


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Material Group
Metallic
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Bore Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 60 65 70
Zoro #
G315857310
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
60 mm
For Shaft Size
59.924 to 59.970 mm
Outside Diameter
65 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Overall Length
70 mm

Details

Plain Bearing Material
Bronze
Material Group
Metallic
Item
Plain Sleeve Bearing
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
65 to 65.03 mm

Description

Plain Sleeve Bearing, Bore Diameter 60 mm, For Housing Bore Range 65 to 65.03 mm, For Shaft Size 59.924 to 59.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 65 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.