Zoro Homepage

BOWMET Metric Plain Brg 65 X 70 X 40 mm

  • Mfr # BMP 65 70 40

  • Zoro # G615857300


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
65 mm
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
For Housing Bore Range
70 to 70.03 mm
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 65 70 40
Zoro #
G615857300
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
65 mm
Outside Diameter
70 mm
For Shaft Size
64.924 to 64.970 mm
Overall Length
40 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm

Details

Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
For Housing Bore Range
70 to 70.03 mm
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 65 mm, For Housing Bore Range 70 to 70.03 mm, For Shaft Size 64.924 to 64.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 70 mm, Overall Length 40 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.