Zoro Homepage

BOWMET Metric Plain Brg 70 X 75 X 50 mm

  • Mfr # BMP 70 75 50

  • Zoro # G715857354


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Bore Diameter
70 mm
System of Measurement
Metric
Plain Bearing Material
Bronze
Material Group
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 70 75 50
Zoro #
G715857354
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
50 mm
Bore Diameter
70 mm
For Shaft Size
69.924 to 69.970 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
75 mm

Details

System of Measurement
Metric
Plain Bearing Material
Bronze
Material Group
Metallic
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
For Housing Bore Range
75 to 75.03 mm

Description

Plain Sleeve Bearing, Bore Diameter 70 mm, For Housing Bore Range 75 to 75.03 mm, For Shaft Size 69.924 to 69.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 75 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.