Zoro Homepage

BOWMET Metric Plain Brg 75 X 80 X 60 mm

  • Mfr # BMP 75 80 60

  • Zoro # G015857306


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Bore Diameter
75 mm
Material Group
Metallic
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 75 80 60
Zoro #
G015857306
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Bore Diameter
75 mm
For Shaft Size
74.924 to 74.970 mm
Overall Length
60 mm

Details

Material Group
Metallic
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
For Housing Bore Range
80 to 80.03 mm
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 75 mm, For Housing Bore Range 80 to 80.03 mm, For Shaft Size 74.924 to 74.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 80 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.