BOWMET Metric Plain Brg 80 X 85 X 60 mm
Mfr # BMP 80 85 60
Zoro # G015857320
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 80 85 60
Zoro #
G015857320
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
60 mm
For Shaft Size
79.924 to 79.970 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
85 mm
Bore Diameter
80 mm
Details
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Item
Plain Sleeve Bearing
For Housing Bore Range
85 to 85.035 mm
Description
Plain Sleeve Bearing, Bore Diameter 80 mm, For Housing Bore Range 85 to 85.035 mm, For Shaft Size 79.924 to 79.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 85 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.