Zoro Homepage

BOWMET Metric Plain Brg 80 X 85 X 80 mm

  • Mfr # BMP 80 85 80

  • Zoro # G215857311


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
80 mm
Plain Bearing Material
Bronze
For Housing Bore Range
85 to 85.035 mm
System of Measurement
Metric
Outside Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 80 85 80
Zoro #
G215857311
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
80 mm
Outside Diameter
85 mm
For Shaft Size
79.924 to 79.970 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Overall Length
80 mm

Details

Plain Bearing Material
Bronze
For Housing Bore Range
85 to 85.035 mm
System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 80 mm, For Housing Bore Range 85 to 85.035 mm, For Shaft Size 79.924 to 79.970 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 85 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.074 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.