Zoro Homepage

BOWMET Metric Plain Brg 85 X 90 X 30 mm

  • Mfr # BMP 85 90 30

  • Zoro # G915857734


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.087 mm
Minimum Temperature
-250 Degrees C
Outside Diameter
90 mm
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 85 90 30
Zoro #
G915857734
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.087 mm
Outside Diameter
90 mm
Overall Length
30 mm
For Shaft Size
84.910 to 84.964 mm
Bore Diameter
85 mm

Details

Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Maximum Temperature
300 Degrees C
For Housing Bore Range
90 to 90.035 mm
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 85 mm, For Housing Bore Range 90 to 90.035 mm, For Shaft Size 84.910 to 84.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 90 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.