Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Metric Plain Brg 85 X 90 X 80 mm

  • Mfr # BMP 85 90 80

  • Zoro # G415857784


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-250 Degrees C
Outside Diameter
90 mm
Overall Length
80 mm
Material Group
Metallic
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 85 90 80
Zoro #
G415857784
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
90 mm
Overall Length
80 mm
Bore Diameter
85 mm
For Shaft Size
84.910 to 84.964 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

Minimum Temperature
-250 Degrees C
Material Group
Metallic
Maximum Temperature
300 Degrees C
System of Measurement
Metric
For Housing Bore Range
90 to 90.035 mm
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 85 mm, For Housing Bore Range 90 to 90.035 mm, For Shaft Size 84.910 to 84.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 90 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.