Zoro Homepage

BOWMET Metric Plain Brg 90 X 95 X 50 mm

  • Mfr # BMP 90 95 50

  • Zoro # G715857774


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-250 Degrees C
For Shaft Size
89.910 to 89.964 mm
Outside Diameter
95 mm
Maximum Temperature
300 Degrees C
Bore Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 90 95 50
Zoro #
G715857774
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
89.910 to 89.964 mm
Outside Diameter
95 mm
Bore Diameter
90 mm
Overall Length
50 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
For Housing Bore Range
95 to 95.035 mm
System of Measurement
Metric
Material Group
Metallic
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 90 mm, For Housing Bore Range 95 to 95.035 mm, For Shaft Size 89.910 to 89.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 95 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.