Zoro Homepage

BOWMET Metric Plain Brg 95 X 100 X 50 mm

  • Mfr # BMP 95 100 50

  • Zoro # G815857728


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Material Group
Metallic
For Housing Bore Range
100 to 100.035 mm
Outside Diameter
100 mm
For Shaft Size
94.910 to 94.964 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 95 100 50
Zoro #
G815857728
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
100 mm
For Shaft Size
94.910 to 94.964 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Bore Diameter
95 mm
Overall Length
50 mm

Details

Plain Bearing Material
Bronze
Material Group
Metallic
For Housing Bore Range
100 to 100.035 mm
System of Measurement
Metric
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 95 mm, For Housing Bore Range 100 to 100.035 mm, For Shaft Size 94.910 to 94.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 100 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.