Zoro Homepage

BOWMET Metric Plain Brg 95 X 100 X 60 mm

  • Mfr # BMP 95 100 60

  • Zoro # G115857756


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
95 mm
Outside Diameter
100 mm
Plain Bearing Material
Bronze
For Housing Bore Range
100 to 100.035 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 95 100 60
Zoro #
G115857756
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
95 mm
Outside Diameter
100 mm
Overall Length
60 mm
For Shaft Size
94.910 to 94.964 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

Plain Bearing Material
Bronze
For Housing Bore Range
100 to 100.035 mm
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Item
Plain Sleeve Bearing
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 95 mm, For Housing Bore Range 100 to 100.035 mm, For Shaft Size 94.910 to 94.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 100 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.