Zoro Homepage

BOWMET Plain Brg 3/8 X 15/32 X 3/8 Inch

  • Mfr # BMPI 06 7.5 06

  • Zoro # G315857549


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

System of Measurement
Inch
Bore Diameter
3/8 in
Outside Diameter
15/32 in
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 06 7.5 06
Zoro #
G315857549
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
3/8 in
Outside Diameter
15/32 in
Overall Length
3/8 in

Details

System of Measurement
Inch
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 3/8 in, Outside Diameter 15/32 in, Overall Length 3/8 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.