Zoro Homepage

BOWMET Plain Brg 5 X 5 3/16 X 3 Inch

  • Mfr # BMPI 80 83 48

  • Zoro # G915857376


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
5 in
Outside Diameter
5 3/16 in
System of Measurement
Inch
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 80 83 48
Zoro #
G915857376
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
5 in
Outside Diameter
5 3/16 in
Overall Length
3 in

Details

System of Measurement
Inch
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 5 in, Outside Diameter 5 3/16 in, Overall Length 3 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.