Zoro Homepage

BOWMET Plain Brg 5/8 X 23/32 X 1/2 Inch

  • Mfr # BMPI 10 11.5 08

  • Zoro # G915857475


product price: $10.15
/ea

Key Features

Outside Diameter
23/32 in
Overall Length
1/2 in
System of Measurement
Inch
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 10 11.5 08
Zoro #
G915857475
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
23/32 in
Overall Length
1/2 in
Bore Diameter
5/8 in

Details

Item
Plain Sleeve Bearing
System of Measurement
Inch

Description

Plain Sleeve Bearing, Bore Diameter 5/8 in, Outside Diameter 23/32 in, Overall Length 1/2 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.