BOWMET Plain Brg 5/8 X 23/32 X 3/4 Inch
Mfr # BMPI 10 11.5 12
Zoro # G915857406
product price: $12.49
/eaKey Features
System of Measurement
Inch
Overall Length
3/4 in
Outside Diameter
23/32 in
Bore Diameter
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMPI 10 11.5 12
Zoro #
G915857406
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3/4 in
Outside Diameter
23/32 in
Bore Diameter
5/8 in
Details
System of Measurement
Inch
Item
Plain Sleeve Bearing
Description
Plain Sleeve Bearing, Bore Diameter 5/8 in, Outside Diameter 23/32 in, Overall Length 3/4 in, System of Measurement Inch
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.