Zoro Homepage

BOWMET Plain Brg 6 X 6 3/16 X 3 Inch

  • Mfr # BMPI 96 99 48

  • Zoro # G615857348


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6 3/16 in
Overall Length
3 in
Bore Diameter
6 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 96 99 48
Zoro #
G615857348
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
6 3/16 in
Overall Length
3 in
Bore Diameter
6 in

Details

Item
Plain Sleeve Bearing
System of Measurement
Inch

Description

Plain Sleeve Bearing, Bore Diameter 6 in, Outside Diameter 6 3/16 in, Overall Length 3 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.