Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Plain Brg 7/8 X 1 X 7/8 Inch

  • Mfr # BMPI 14 16 14

  • Zoro # G715857415


product price: $20.49
/ea

Key Features

Overall Length
7/8 in
System of Measurement
Inch
Bore Diameter
7/8 in
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMPI 14 16 14
Zoro #
G715857415
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
7/8 in
Bore Diameter
7/8 in
Outside Diameter
1 in

Details

System of Measurement
Inch
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 7/8 in, Outside Diameter 1 in, Overall Length 7/8 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.