Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 100 105 80

  • Zoro # G115857787


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
100 mm
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Material Group
Metallic
Bore Diameter Tolerance
+0.000 to +0.087 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 100 105 80
Zoro #
G115857787
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
100 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
For Shaft Size
99.910 to 99.964 mm
Overall Length
80 mm
Outside Diameter
105 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Material Group
Metallic
System of Measurement
Metric
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
For Housing Bore Range
105 to 105.035 mm

Description

Plain Sleeve Bearing, Bore Diameter 100 mm, For Housing Bore Range 105 to 105.035 mm, For Shaft Size 99.910 to 99.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 105 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.