Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 100 105 90

  • Zoro # G115857725


product price: $339.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
99.910 to 99.964 mm
Outside Diameter
105 mm
Material Group
Metallic
Bore Diameter
100 mm
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 100 105 90
Zoro #
G115857725
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
99.910 to 99.964 mm
Outside Diameter
105 mm
Bore Diameter
100 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

Item
Plain Sleeve Bearing
Material Group
Metallic
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
105 to 105.035 mm
Plain Bearing Material
Bronze
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 100 mm, For Housing Bore Range 105 to 105.035 mm, For Shaft Size 99.910 to 99.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 105 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.