Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 105 110 50

  • Zoro # G115857770


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Bore Diameter
105 mm
For Housing Bore Range
110 to 110.035 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMP 105 110 50
Zoro #
G115857770
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
105 mm
Overall Length
50 mm
For Shaft Size
104.910 to 104.964 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Outside Diameter
110 mm

Details

Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
For Housing Bore Range
110 to 110.035 mm
Maximum Temperature
300 Degrees C
Material Group
Metallic
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 105 mm, For Housing Bore Range 110 to 110.035 mm, For Shaft Size 104.910 to 104.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 110 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.