Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 105 110 70

  • Zoro # G815857735


product price: $278.99
/ea
Free Shipping & Returns

Key Features

For Housing Bore Range
110 to 110.035 mm
Minimum Temperature
-250 Degrees C
Outside Diameter
110 mm
Bore Diameter
105 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 105 110 70
Zoro #
G815857735
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
110 mm
Bore Diameter
105 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Overall Length
70 mm
For Shaft Size
104.910 to 104.964 mm

Details

For Housing Bore Range
110 to 110.035 mm
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Material Group
Metallic
Item
Plain Sleeve Bearing
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 105 mm, For Housing Bore Range 110 to 110.035 mm, For Shaft Size 104.910 to 104.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 110 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.