Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 110 115 100

  • Zoro # G915857673


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
For Shaft Size
109.910 to 109.964 mm
For Housing Bore Range
115 to 115.035 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 110 115 100
Zoro #
G915857673
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
109.910 to 109.964 mm
Overall Length
100 mm
Outside Diameter
115 mm
Bore Diameter
110 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
For Housing Bore Range
115 to 115.035 mm
Minimum Temperature
-250 Degrees C
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 110 mm, For Housing Bore Range 115 to 115.035 mm, For Shaft Size 109.910 to 109.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 115 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.