Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 110 115 90

  • Zoro # G015857658


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
115 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
115 to 115.035 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 110 115 90
Zoro #
G015857658
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
115 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
For Shaft Size
109.910 to 109.964 mm
Bore Diameter
110 mm
Overall Length
90 mm

Details

Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
115 to 115.035 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Item
Plain Sleeve Bearing
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 110 mm, For Housing Bore Range 115 to 115.035 mm, For Shaft Size 109.910 to 109.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 115 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.