Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 120 125 70

  • Zoro # G715857606


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
120 mm
For Shaft Size
119.910 to 119.964 mm
System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 120 125 70
Zoro #
G715857606
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
120 mm
For Shaft Size
119.910 to 119.964 mm
Overall Length
70 mm
Outside Diameter
125 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

System of Measurement
Metric
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
For Housing Bore Range
125 to 125.04 mm
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 120 mm, For Housing Bore Range 125 to 125.04 mm, For Shaft Size 119.910 to 119.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 125 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.