Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 120 125 90

  • Zoro # G515857653


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material Group
Metallic
Outside Diameter
125 mm
Overall Length
90 mm
Minimum Temperature
-250 Degrees C
Bore Diameter Tolerance
+0.000 to +0.087 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 120 125 90
Zoro #
G515857653
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
125 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Bore Diameter
120 mm
For Shaft Size
119.910 to 119.964 mm

Details

Material Group
Metallic
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
For Housing Bore Range
125 to 125.04 mm
System of Measurement
Metric
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 120 mm, For Housing Bore Range 125 to 125.04 mm, For Shaft Size 119.910 to 119.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 125 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.