Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 125 130 90

  • Zoro # G615857768


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
Bore Diameter
125 mm
System of Measurement
Metric
Overall Length
90 mm
Outside Diameter
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 125 130 90
Zoro #
G615857768
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
125 mm
Overall Length
90 mm
Outside Diameter
130 mm
For Shaft Size
124.894 to 124.957 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm

Details

Maximum Temperature
300 Degrees C
System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Material Group
Metallic
For Housing Bore Range
130 to 130.04 mm

Description

Plain Sleeve Bearing, Bore Diameter 125 mm, For Housing Bore Range 130 to 130.04 mm, For Shaft Size 124.894 to 124.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 130 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.