Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 130 135 90

  • Zoro # G015857771


product price: $437.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Diameter
130 mm
Outside Diameter
135 mm
For Shaft Size
129.894 to 129.957 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 130 135 90
Zoro #
G015857771
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
130 mm
Outside Diameter
135 mm
For Shaft Size
129.894 to 129.957 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm

Details

System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
For Housing Bore Range
135 to 135.04 mm
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 130 mm, For Housing Bore Range 135 to 135.04 mm, For Shaft Size 129.894 to 129.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 135 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.